Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 330, PK50
Mfr # ZUSAH70330
Zoro # G1630047
product price: $10.59
/pk 50, $0.21/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 330
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70330
- Zoro # G1630047
- UPC # 193005221058
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/8" |
Actual Inside Dia. | 2.1" |
Nominal Outside Dia. | 2-1/2" |
Actual Outside Dia. | 2.52" |
Details
Item | O-Ring |
Dash Number | 330 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 330,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- BRAINERD MFG CO/LIBERTY HDW 8-13/16"Ss Flt Bar Pull (P02102-SS-C)
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2068ska8402)
- SCHLAGE ELECTRONICS Schlage Electronic Proximity and Smart 26A Facility Keyfob with Code 102 - Card Trax CT6A8489 (9691TFC102)
- USA INDUSTRIALS Buna-N O-Ring, Dash 034, PK100 (ZUSAH70034)
- USA INDUSTRIALS EPDM O-Ring, Dash 014, PK100 (ZUSAE70014)
- USA INDUSTRIALS Buna-N O-Ring, Dash 135, PK100 (ZUSAH70135)
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- USA INDUSTRIALS PTFE O-Ring - Dash 031, PK 10 (ZUSATFE031)
- USA INDUSTRIALS Buna-N O-Ring, Dash 245, PK25 (ZUSAH70245)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- Usa Industrials Individual & Bulk O-Rings