Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 329, PK50
Mfr # ZUSAH70329
Zoro # G1630074
product price: $12.79
/pk 50, $0.26/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 329
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70329
- Zoro # G1630074
- UPC # 193005221041
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2" |
Actual Inside Dia. | 1.975" |
Nominal Outside Dia. | 2-3/8" |
Actual Outside Dia. | 2.395" |
Details
Item | O-Ring |
Dash Number | 329 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 329,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTA75)
- HID Proximity Card (1326LSSMV)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7140-540-628-00)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCW8)
- USA INDUSTRIALS Buna-N O-Ring, Dash 265, PK5 (ZUSAH70265)
- USA INDUSTRIALS Buna-N O-Ring, Dash 203, PK100 (ZUSAH70203)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 014, PK100 (ZUSAH90014)
- USA INDUSTRIALS PTFE O-Ring - Dash 235, PK 2 (ZUSATFE235)
- USA INDUSTRIALS Buna-N O-Ring, Dash 323, PK25 (ZUSAH70323)
- USA INDUSTRIALS Silicone O-Ring, Dash 049, PK5 (ZUSAS70FDA049)
- USA INDUSTRIALS Buna-N O-Ring, Dash 372, PK5 (ZUSAH70372)
- Usa Industrials Individual & Bulk O-Rings