Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 282, PK2
Mfr # ZUSAH70282
Zoro # G1629925
product price: $6.35
/pk 2, $3.18/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 282
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70282
- Zoro # G1629925
- UPC # 193005220815
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16" |
Actual Inside Dia. | 15.955" |
Nominal Outside Dia. | 16-1/4" |
Actual Outside Dia. | 16.233" |
Details
Item | O-Ring |
Dash Number | 282 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 282,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Screen Window Adj 20-33In 10In (AWS1033)
- EMTEK French Antique Brass Strike 86085US7 (86085US7)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A06 Cam, 626, 4 Pack (1070-114-A06-6 626 (4PK))
- ZORO SELECT 7/8 in W x 2 in H zinc plated Tee Hinge (1RCR4)
- USA INDUSTRIALS Buna-N O-Ring, Dash 461, PK2 (ZUSAH70461)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- USA INDUSTRIALS Silicone O-Ring, Dash 231, PK10 (ZUSAS70FDA231)
- USA INDUSTRIALS PTFE O-Ring, Dash 349 (ZUSATFE349)
- USA INDUSTRIALS EPDM O-Ring - Dash 231, PK 10 (ZUSAE70231)
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- X1 TOOLS R-29 O-Ring ID: 41 mm, CS: 3.5 mm, OD: 48 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0029x60)
- Usa Industrials Individual & Bulk O-Rings