Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 266, PK5
Mfr # ZUSAH70266
Zoro # G1629566
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 266
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70266
- Zoro # G1629566
- UPC # 193005220655
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8" |
Actual Inside Dia. | 7.984" |
Nominal Outside Dia. | 8-1/4" |
Actual Outside Dia. | 8.262" |
Details
Item | O-Ring |
Dash Number | 266 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 266,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x24)
- HARDWARE RESOURCES 105° 1-1/2" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3392-000)
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-2 Cam Latch, Hook Style (115.8-KG-18-H1-CR-2)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 20 in. dia. (34TA16)
- USA INDUSTRIALS Buna-N O-Ring, Dash 133, PK100 (ZUSAH70133)
- USA INDUSTRIALS Buna-N O-Ring, Dash 220, PK100 (ZUSAH70220)
- USA INDUSTRIALS Buna-N O-Ring, Dash 111, PK100 (ZUSAH70111)
- USA INDUSTRIALS EPDM O-Ring - Dash 235, PK 5 (ZUSAE70235)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 005, PK100 (ZUSAH90005)
- USA INDUSTRIALS Silicone O-Ring, Dash 229, PK10 (ZUSAS70FDA229)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 9mm ID, PK50 (ZUSAS1.5X9)
- Usa Industrials Individual & Bulk O-Rings