Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 264, PK10
Mfr # ZUSAH70264
Zoro # G1629636
product price: $7.09
/pk 10, $0.71/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 264
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70264
- Zoro # G1629636
- UPC # 193005220631
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7-1/2" |
Actual Inside Dia. | 7.484" |
Nominal Outside Dia. | 7-3/4" |
Actual Outside Dia. | 7.762" |
Details
Item | O-Ring |
Dash Number | 264 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 264,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel (E07500635500S)
- GLIDE RITE Level Mount, Fixed Stud, M8, 2-1/32in Base, Construction: Steel (MG03-EL)
- HES Electric Strike (7501-630-LBM)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2468pri8730LH10B4916)
- USA INDUSTRIALS Buna-N O-Ring, Dash 326, PK50 (ZUSAH70326)
- USA INDUSTRIALS Buna-N O-Ring, Dash 238, PK50 (ZUSAH70238)
- USA INDUSTRIALS Silicone O-Ring, Dash 319, PK10 (ZUSAS70FDA319)
- USA INDUSTRIALS Silicone O-Ring, Dash 216, PK10 (ZUSAS70FDA216)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 014, PK100 (ZUSAH90014)
- ZORO SELECT O-Ring, Silicone, Dash 467, 19, 19.505, PK2 (U38883.025.1900)
- Usa Industrials Individual & Bulk O-Rings