Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 248, PK25
Mfr # ZUSAH70248
Zoro # G1629478
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 248
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70248
- Zoro # G1629478
- UPC # 193005220471
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4-3/4" |
Actual Inside Dia. | 4.734" |
Nominal Outside Dia. | 5" |
Actual Outside Dia. | 5.012" |
Details
Item | O-Ring |
Dash Number | 248 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 248,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-062)
- DELTANA Replacement Bell Button Lifetime Brass (BBC20-REPLCR003)
- MASTER LOCK 2 LS Laminated Padlock (5KALJ-A214)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 85mm ID, PK 5 (ZUSAH3.55X85)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 112, PK100 (ZUSAQH70112)
- USA INDUSTRIALS Viton O-Ring, Dash 222, PK2 (ZUSAV70222)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- USA INDUSTRIALS Buna-N O-Ring, Dash 330, PK50 (ZUSAH70330)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- ZORO SELECT O-Ring, Buna N, Dash 029, 1-1/2, 1.629, PK25 (U38805.006.0150)
- Usa Industrials Individual & Bulk O-Rings