Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 238, PK50
Mfr # ZUSAH70238
Zoro # G1629304
product price: $12.79
/pk 50, $0.26/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 238
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70238
- Zoro # G1629304
- UPC # 193005220372
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-1/2" |
Actual Inside Dia. | 3.484" |
Nominal Outside Dia. | 3-3/4" |
Actual Outside Dia. | 3.762" |
Details
Item | O-Ring |
Dash Number | 238 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 238,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- KWIKSET Powerbolt2 Satin Nickel Single Cylinder Electronic Deadbolt Featuring SmartKey Security (907 15 RCAL RCS CP PWRBOLT 2)
- JMA JMA: CO106 / H20 / HL1 Hudson 5-Pin Cabinet Key - Brass (JMA-HUD-3E)
- ZORO SELECT O-Ring, EPDM, Dash 213, 15/16, 1.199, PK25 (U38869.012.0093)
- USA INDUSTRIALS Buna-N O-Ring, Dash 153, PK50 (ZUSAH70153)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- USA INDUSTRIALS Silicone O-Ring, Dash 240, PK5 (ZUSAS70FDA240)
- USA INDUSTRIALS Buna-N O-Ring, Dash 041, PK100 (ZUSAH70041)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38871.012.0300)
- Usa Industrials Individual & Bulk O-Rings