Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 234, PK50
Mfr # ZUSAH70234
Zoro # G1629338
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 234
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70234
- Zoro # G1629338
- UPC # 193005220334
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3" |
Actual Inside Dia. | 2.984" |
Nominal Outside Dia. | 3-1/4" |
Actual Outside Dia. | 3.262" |
Details
Item | O-Ring |
Dash Number | 234 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 234,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Door and Butt Hinge (S44058TT4-UN)
- COFAIR PRODUCTS 4x10' Gutter Seal Roll (GSL410)
- PRIMELINE TOOLS Window Security Guard, 31-35/64 W.In. (S 4768)
- PRIME-LINE 1/4 x 5/8 in. White Plastic Mobile Home Screen Frame Corner 20 Pack (PL 14336)
- USA INDUSTRIALS Buna-N O-Ring, Dash 151, PK50 (ZUSAH70151)
- USA INDUSTRIALS Buna-N O-Ring, Dash 041, PK100 (ZUSAH70041)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 232, PK10 (ZUSAV90232)
- USA INDUSTRIALS Silicone O-Ring, Dash 017, PK25 (ZUSAS70FDA017)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 123, PK 100 (ZUSAH90123)
- USA INDUSTRIALS Silicone O-Ring, Dash 216, PK10 (ZUSAS70FDA216)
- ZORO SELECT O-Ring, Buna N, Dash 211, 13/16, 1.074, PK25 (U38801.012.0081)
- Usa Industrials Individual & Bulk O-Rings