Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 228, PK100
Mfr # ZUSAH70228
Zoro # G1629365
original price:
$20.37
14% off
new price: $17.39
/pk 100, $0.17/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 228
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70228
- Zoro # G1629365
- UPC # 193005220273
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/4" |
Actual Inside Dia. | 2.234" |
Nominal Outside Dia. | 2-1/2" |
Actual Outside Dia. | 2.512" |
Details
Item | O-Ring |
Dash Number | 228 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 228,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.S. HARDWARE PGT Interior and Exterior Sliding Glass Door Handle White (DH-530-WHITE)
- SECURITRON Electromagnetic Lock, Surface Mount (V2M1290)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Height: 13/16" (39DZ92)
- USA INDUSTRIALS Buna-N O-Ring, Dash 323, PK25 (ZUSAH70323)
- USA INDUSTRIALS EPDM O-Ring - Dash 216, PK 25 (ZUSAE70216)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 117, PK 10 (ZUSATST117)
- USA INDUSTRIALS Viton O-Ring, Dash 241 (ZUSAV70241)
- USA INDUSTRIALS Silicone O-Ring, Dash 028, PK25 (ZUSAS70FDA028)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 112, PK 10 (ZUSATST112)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 52mm ID, PK25 (ZUSAH2X52)
- Usa Industrials Individual & Bulk O-Rings