Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 226, PK100
Mfr # ZUSAH70226
Zoro # G1629408
product price: $17.25
/pk 100, $0.17/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 226
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70226
- Zoro # G1629408
- UPC # 193005220259
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2" |
Actual Inside Dia. | 1.984" |
Nominal Outside Dia. | 2-1/4" |
Actual Outside Dia. | 2.262" |
Details
Item | O-Ring |
Dash Number | 226 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 226,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X240)
- MASTER LOCK Padlock, 1.5 in. Ka 3753 2 in. Shk Bx (3KALH 3753)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS3737)
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Aluminum Silver, PK 2 (SMC00-DUM-AL)
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- USA INDUSTRIALS EPDM O-Ring - Dash 232, PK 10 (ZUSAE70232)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 027, PK50 (ZUSAV90027)
- USA INDUSTRIALS Silicone O-Ring, Dash 358 (ZUSAS70FDA358)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 211, PK100 (ZUSAQH70211)
- USA INDUSTRIALS Buna-N O-Ring, Dash 336, PK50 (ZUSAH70336)
- ZORO SELECT O-Ring, Dash 006, Silicone, 0.07 In., PK100 (U38883.006.0012)
- Usa Industrials Individual & Bulk O-Rings