Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 224, PK100
Mfr # ZUSAH70224
Zoro # G1629295
product price: $14.59
/pk 100, $0.15/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 224
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70224
- Zoro # G1629295
- UPC # 193005220235
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/4" |
Actual Inside Dia. | 1.734" |
Nominal Outside Dia. | 2" |
Actual Outside Dia. | 2.012" |
Details
Item | O-Ring |
Dash Number | 224 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 224,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY DOOR KNOBS RND 2.25""SBRS (E 2297)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740320140)
- CODEL DOORS 18" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (1668pri8444)
- BALDWIN RESERVE Baldwin Reserve HDCONCSR260 Half Dummy C (HD.CON.CSR.260)
- USA INDUSTRIALS Silicone O-Ring, Dash 910, PK25 (ZUSAS70FDA910)
- USA INDUSTRIALS Buna-N O-Ring, Dash 004, PK100 (ZUSAH70004)
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- USA INDUSTRIALS Buna-N O-Ring-Dash 210 - Pack of 100 (ZUSAH70210)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 210, PK100 (ZUSAQH70210)
- STERLING SEAL & SUPPLY 244 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.244X50)
- Usa Industrials Individual & Bulk O-Rings