Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 220, PK100
Mfr # ZUSAH70220
Zoro # G1629234
product price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 220
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70220
- Zoro # G1629234
- UPC # 193005220198
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/8" |
Actual Inside Dia. | 1.359" |
Nominal Outside Dia. | 1-5/8" |
Actual Outside Dia. | 1.637" |
Details
Item | O-Ring |
Dash Number | 220 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 220,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wardrobe Door Front Roller Assembly, 1 in., Convex Nylon Roller (2 Pack) (N 6512)
- DELTANA Storm Door Latch, Round, Tubular Lock Black (SDL980U19)
- BALDWIN ESTATE Broached Spindles (0526.004)
- TRIMCO Kick Down Door Holder Dark Bronze Powder Coat 5" (1220-5.613)
- USA INDUSTRIALS Silicone O-Ring, Dash 247, PK2 (ZUSAS70FDA247)
- USA INDUSTRIALS Buna-N O-Ring, Dash 111, PK100 (ZUSAH70111)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 227, PK50 (ZUSAH90227)
- USA INDUSTRIALS Buna-N O-Ring, Dash 116, PK100 (ZUSAH70116)
- USA INDUSTRIALS Buna-N O-Ring, Dash 009, PK100 (ZUSAH70009)
- USA INDUSTRIALS Silicone O-Ring, Dash 022, PK25 (ZUSAS70FDA022)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHV2)
- Usa Industrials Individual & Bulk O-Rings