Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring-Dash 214 - Pack of 100
Mfr # ZUSAH70214
Zoro # G102561024
product price: $28.99
/ea
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 214
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70214
- Zoro # G102561024
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.984" |
Nominal Outside Dia. | 1.262" |
Details
Dash Number | 214 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Grade | Standard |
Temp. Range | -40 to 250 (F) |
Description
BUNA-N O-RING-DASH 214 - PACK OF 100 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Felt Self Adhesive Protective Pad White Round 1-1/2 in. W 8 pk, 8PK (P0095)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772T)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- USA INDUSTRIALS Buna-N O-Ring, Dash 147, PK50 (ZUSAH70147)
- USA INDUSTRIALS Buna-N O-Ring, Dash 336, PK50 (ZUSAH70336)
- USA INDUSTRIALS Silicone O-Ring, Dash 224, PK10 (ZUSAS70FDA224)
- USA INDUSTRIALS Silicone O-Ring, Dash 049, PK5 (ZUSAS70FDA049)
- USA INDUSTRIALS Silicone O-Ring, Dash 028, PK25 (ZUSAS70FDA028)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT451X3)
- Usa Industrials Individual & Bulk O-Rings