Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring-Dash 210 - Pack of 100
Mfr # ZUSAH70210
Zoro # G202560828
product price: $26.55
/ea
Sold in multiples of 3 for $79.65
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 210
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70210
- Zoro # G202560828
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.734" |
Nominal Outside Dia. | 1.012" |
Details
Dash Number | 210 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Temp. Range | -40 to 250 (F) |
Durometer (Hardness) Rating | Standard |
Description
BUNA-N O-RING-DASH 210 - PACK OF 100 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 4x120' BLK Cove Base (75457)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- SECURITRON Weather Cover, Plastic, WSS-W1/WSS-W2 (WCC)
- EMTEK French Antique Brass Stop, 2232US7 (2232US7)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 85mm ID, PK 5 (ZUSAH3.55X85)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 010, PK50 (ZUSAQV70010)
- USA INDUSTRIALS Silicone O-Ring, Dash 227, PK10 (ZUSAS70FDA227)
- USA INDUSTRIALS Silicone O-Ring, Dash 106, PK25 (ZUSAS70FDA106)
- USA INDUSTRIALS Silicone O-Ring, Dash 372 (ZUSAS70FDA372)
- USA INDUSTRIALS Silicone O-Ring, Dash 010, PK25 (ZUSAS70FDA010)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38801.006.0037)
- Usa Industrials Individual & Bulk O-Rings