Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 208, PK100
Mfr # ZUSAH70208
Zoro # G1629067
product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 208
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70208
- Zoro # G1629067
- UPC # 193005220075
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.609" |
Nominal Outside Dia. | 7/8" |
Actual Outside Dia. | 0.887" |
Details
Item | O-Ring |
Dash Number | 208 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 208,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX7)
- EMTEK French Antique Brass Hinge 91033US7 (91033US7)
- DELTANA Storm Door Latch, Round, Tubular Lock Satin Nickel (SDL980U15)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY4)
- USA INDUSTRIALS Buna-N O-Ring, Dash 114, PK100 (ZUSAH70114)
- USA INDUSTRIALS Buna-N O-Ring, Dash 016, PK100 (ZUSAH70016)
- USA INDUSTRIALS Buna-N O-Ring, Dash 133, PK100 (ZUSAH70133)
- USA INDUSTRIALS Buna-N O-Ring, Dash 042, PK100 (ZUSAH70042)
- USA INDUSTRIALS Silicone O-Ring, Dash 120, PK25 (ZUSAS70FDA120)
- USA INDUSTRIALS Silicone O-Ring, Dash 010, PK25 (ZUSAS70FDA010)
- ZORO SELECT O-Ring, Buna N, Dash 151, 3, 3.193, PK10 (U38801.009.0300)
- Usa Industrials Individual & Bulk O-Rings