Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring-Dash 207 - Pack of 100
Mfr # ZUSAH70207
Zoro # G402560963
product price: $24.15
/ea
Sold in multiples of 4 for $96.60
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 207
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70207
- Zoro # G402560963
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.546" |
Nominal Outside Dia. | 0.824" |
Details
Dash Number | 207 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Grade | Standard |
Temp. Range | -40 to 250 (F) |
Description
BUNA-N O-RING-DASH 207 - PACK OF 100 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline: 1.5MM Tracer for 303 (RIC01813B) (KLN-RIC01813B)
- RICHELIEU HARDWARE 10 1/8 in (256 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877825614011)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-22D)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 027, PK50 (ZUSAV90027)
- USA INDUSTRIALS Buna-N O-Ring, Dash 231, PK50 (ZUSAH70231)
- USA INDUSTRIALS Silicone O-Ring, Dash 229, PK10 (ZUSAS70FDA229)
- USA INDUSTRIALS PTFE O-Ring - Dash 031, PK 10 (ZUSATFE031)
- USA INDUSTRIALS Silicone O-Ring, Dash 231, PK10 (ZUSAS70FDA231)
- X1 TOOLS R-226 Square O-Ring ID: 2, CS 1/8, OD 2 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R226x1)
- Usa Industrials Individual & Bulk O-Rings