Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 205, PK100
Mfr # ZUSAH70205
Zoro # G1629085
product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 205
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70205
- Zoro # G1629085
- UPC # 193005220044
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.421" |
Nominal Outside Dia. | 11/16" |
Actual Outside Dia. | 0.699" |
Details
Item | O-Ring |
Dash Number | 205 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 205,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Bushing Nylon 3/4X5/8 Sh 61439 (3394947)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230N)
- ZORO SELECT Wrist Coil Key Ring, Blue, 10 PK (25PA30)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK25 (1RHP5)
- USA INDUSTRIALS Buna-N O-Ring, Dash 111, PK100 (ZUSAH70111)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 016, PK100 (ZUSAQH70016)
- USA INDUSTRIALS Neoprene O-Ring - Dash 224, PK 10 (ZUSAN70224)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 008, PK50 (ZUSAQV70008)
- USA INDUSTRIALS Buna-N O-Ring, Dash 357, PK5 (ZUSAH70357)
- USA INDUSTRIALS Silicone O-Ring, Dash 230, PK10 (ZUSAS70FDA230)
- ZORO SELECT O-Ring, Dash 050, Buna N, 0.07 In., PK10 (1KEX7)
- Usa Industrials Individual & Bulk O-Rings