Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 155, PK50
Mfr # ZUSAH70155
Zoro # G1628787
product price: $10.55
/pk 50, $0.21/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 155
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70155
- Zoro # G1628787
- UPC # 193005219765
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4" |
Actual Inside Dia. | 3.987" |
Nominal Outside Dia. | 4-3/16" |
Actual Outside Dia. | 4.193" |
Details
Item | O-Ring |
Dash Number | 155 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 155,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spline, 1200 In L, 5/32 In W, Gray (1XMN1)
- ZORO SELECT Hole Plug, Hole D 1 3/16 In, PK25 (1ELX1)
- ROCKWOOD Door Stop, Floor Mount, Black, 2" dia. Base (468-RKW)
- J.W. WINCO Leveling Foot, 6.11" H, 4,496 lbf, 3/4-10 (41-80-3/4X10-150-D3-UK)
- USA INDUSTRIALS Buna-N O-Ring, Dash 345, PK25 (ZUSAH70345)
- USA INDUSTRIALS Buna-N O-Ring, Dash 114, PK100 (ZUSAH70114)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 349, PK2 (ZUSAV90349)
- USA INDUSTRIALS Buna-N O-Ring, Dash 202, PK100 (ZUSAH70202)
- USA INDUSTRIALS Buna-N O-Ring, Dash 231, PK50 (ZUSAH70231)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0220)
- Usa Industrials Individual & Bulk O-Rings