Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 130, PK100
Mfr # ZUSAH70130
Zoro # G1628534
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 130
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70130
- Zoro # G1628534
- UPC # 193005219512
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/8" |
Actual Inside Dia. | 1.612" |
Nominal Outside Dia. | 1-13/16" |
Actual Outside Dia. | 1.818" |
Details
Item | O-Ring |
Dash Number | 130 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 130,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Programming Key (01-PKPJ1-4R)
- ACORN MFG Acorn RPFBP 1 Inch Knob Pull - Rough Iron (RPFBP)
- STYLEMARK Stylemark GRG Access Panel - 24" x 24" Access Opening (CAP-2424)
- ZORO SELECT Key Blank, Type Y154P, PK15 (5ZLG1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 326, PK50 (ZUSAH70326)
- USA INDUSTRIALS Buna-N O-Ring, Dash 030, PK100 (ZUSAH70030)
- USA INDUSTRIALS Viton O-Ring, Dash 222, PK2 (ZUSAV70222)
- USA INDUSTRIALS Viton O-Ring, Dash 230, PK2 (ZUSAV70230)
- USA INDUSTRIALS PTFE O-Ring - Dash 031, PK 10 (ZUSATFE031)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 210, PK25 (ZUSAV90210)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK25 (5JJX8)
- Usa Industrials Individual & Bulk O-Rings