Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 116, PK100
Mfr # ZUSAH70116
Zoro # G1628385
product price: $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 116
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70116
- Zoro # G1628385
- UPC # 193005219376
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4" |
Actual Inside Dia. | 0.737" |
Nominal Outside Dia. | 15/16" |
Actual Outside Dia. | 0.943" |
Details
Item | O-Ring |
Dash Number | 116 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 116,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNE1)
- DURA-LIFT 1-1/8 in. x 24 in. Galvanized 14-Gauge Steel Punched Angle Iron Bracket & Mounting Hardware (4-Pack) (DLAPA8)
- EKENA MILLWORK WM167 - 1 1/8"H x 11/16"D x 144"L Base Cap Flexible Moulding (BBDFWM167X144)
- USA INDUSTRIALS Buna-N O-Ring, Dash 210, PK100 (ZUSAH70210)
- USA INDUSTRIALS Silicone O-Ring, Dash 230, PK10 (ZUSAS70FDA230)
- USA INDUSTRIALS Buna-N O-Ring, Dash 213, PK100 (ZUSAH70213)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 114, PK 10 (ZUSATST114)
- USA INDUSTRIALS PTFE O-Ring, Dash 349 (ZUSATFE349)
- USA INDUSTRIALS Silicone O-Ring, Dash 242, PK5 (ZUSAS70FDA242)
- DANCO 5/8 in. D X 7/16 in. D Rubber O-Ring (35726B)
- Usa Industrials Individual & Bulk O-Rings