Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 115, PK100
Mfr # ZUSAH70115
Zoro # G1628349
original price:
$5.87
17% off
new price: $4.85
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 115
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70115
- Zoro # G1628349
- UPC # 193005219369
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16" |
Actual Inside Dia. | 0.674" |
Nominal Outside Dia. | 7/8" |
Actual Outside Dia. | 0.88" |
Details
Item | O-Ring |
Dash Number | 115 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 115,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, 6-19/64 In. H, Matte, Threaded Holes (PH-0122)
- ZORO SELECT Drawer Track Bracket, 1/4" H (45-16)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-44634-#17)
- ILCO Ilco: Key Blanks, 1611R GAS CAP KEY (ILCO-1611R)
- USA INDUSTRIALS Buna-N O-Ring, Dash 209, PK100 (ZUSAH70209)
- USA INDUSTRIALS Viton O-Ring, Dash 342, PK2 (ZUSAV70342)
- USA INDUSTRIALS Silicone O-Ring, Dash 203, PK25 (ZUSAS70FDA203)
- USA INDUSTRIALS Silicone O-Ring, Dash 386 (ZUSAS70FDA386)
- USA INDUSTRIALS Silicone O-Ring, Dash 009, PK25 (ZUSAS70FDA009)
- USA INDUSTRIALS Buna-N O-Ring, Dash 210, PK100 (ZUSAH70210)
- ZORO SELECT O-Ring, Dash 239, Viton, 0.13 In., PK5 (U38871.012.0362)
- Usa Industrials Individual & Bulk O-Rings