Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 114, PK100
Mfr # ZUSAH70114
Zoro # G1628358
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70114
- Zoro # G1628358
- UPC # 193005219352
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.612" |
Nominal Outside Dia. | 13/16" |
Actual Outside Dia. | 0.818" |
Details
Item | O-Ring |
Dash Number | 114 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 114,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- RAYMOND ISO-D Series Die Spring, PK10 (304404D)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Satin Nic (ALX40 SPA 619)
- IVES Aluminum Plate 840028430 (840028430)
- USA INDUSTRIALS Buna-N O-Ring, Dash 208, PK100 (ZUSAH70208)
- USA INDUSTRIALS Buna-N O-Ring, Dash 016, PK100 (ZUSAH70016)
- USA INDUSTRIALS Silicone O-Ring, Dash 028, PK25 (ZUSAS70FDA028)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- USA INDUSTRIALS Buna-N O-Ring, Dash 224, PK100 (ZUSAH70224)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0113)
- Usa Industrials Individual & Bulk O-Rings