Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 029, PK100
Mfr # ZUSAH70029
Zoro # G1628035
product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 029
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70029
- Zoro # G1628035
- UPC # 193005218959
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/2" |
Actual Inside Dia. | 1.489" |
Nominal Outside Dia. | 1-5/8" |
Actual Outside Dia. | 1.629" |
Details
Item | O-Ring |
Dash Number | 029 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 029,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 45° Standard Duty Corner Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0N20.75)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (SLP3-C6L)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- USA INDUSTRIALS Buna-N O-Ring, Dash 011, PK100 (ZUSAH70011)
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- USA INDUSTRIALS Buna-N O-Ring, Dash 020, PK100 (ZUSAH70020)
- USA INDUSTRIALS Buna-N O-Ring, Dash 202, PK100 (ZUSAH70202)
- USA INDUSTRIALS Buna-N O-Ring, Dash 328, PK50 (ZUSAH70328)
- USA INDUSTRIALS Buna-N O-Ring, Dash 372, PK5 (ZUSAH70372)
- X1 TOOLS R-116 Square O-Ring ID: 3/4, CS 3/32, OD 15/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R116x1)
- Usa Industrials Individual & Bulk O-Rings