Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 022, PK100
Mfr # ZUSAH70022
Zoro # G1627938
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 022
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70022
- Zoro # G1627938
- UPC # 193005218881
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1" |
Actual Inside Dia. | 0.989" |
Nominal Outside Dia. | 1-1/8" |
Actual Outside Dia. | 1.129" |
Details
Item | O-Ring |
Dash Number | 022 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 022,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Satin S/S HD 3/4" To 1-5/8" Offset Walk- (W99-3815-SS)
- TRIMLITE 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- RICHELIEU HARDWARE 1 3/8 in (35 mm) x 25/32 in (20 mm) Brushed Nickel Traditional Cabinet Knob (BP260637195)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X1BLP)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- USA INDUSTRIALS Buna-N O-Ring, Dash 205, PK100 (ZUSAH70205)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 232, PK10 (ZUSAV90232)
- USA INDUSTRIALS Buna-N O-Ring, Dash 153, PK50 (ZUSAH70153)
- USA INDUSTRIALS Buna-N O-Ring, Dash 041, PK100 (ZUSAH70041)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- X1 TOOLS R-013 Square O-Ring ID: 7/16, CS 1/16, OD 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R013x6)
- Usa Industrials Individual & Bulk O-Rings