Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 007, PK100
Mfr # ZUSAH70007
Zoro # G1627798
original price:
$4.27
25% off
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 007
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70007
- Zoro # G1627798
- UPC # 193005218737
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/32" |
Actual Inside Dia. | 0.145" |
Nominal Outside Dia. | 9/32" |
Actual Outside Dia. | 0.285" |
Details
Item | O-Ring |
Dash Number | 007 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 007,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING DOOR SWEEP 1-1/4""W 36""L (A54/36H)
- KABA Electronic Lock, Satin Chrome, 12 Button (E2031BLL62641)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KA-200)
- KWIKSET Adjustable Drive-in Deadbolt Latch (81306-003)
- USA INDUSTRIALS Silicone O-Ring, Dash 910, PK25 (ZUSAS70FDA910)
- USA INDUSTRIALS Buna-N O-Ring, Dash 112, PK100 (ZUSAH70112)
- USA INDUSTRIALS Buna-N O-Ring, Dash 005, PK100 (ZUSAH70005)
- USA INDUSTRIALS Silicone O-Ring, Dash 006, PK25 (ZUSAS70FDA006)
- USA INDUSTRIALS Buna-N O-Ring - 1.8mm Wide x 3.15mm ID, PK 25 (ZUSAH1.8X3.15)
- USA INDUSTRIALS Silicone O-Ring, Dash 230, PK10 (ZUSAS70FDA230)
- ZORO SELECT O-Ring, Dash 125, Silicone, 0.1 In., PK25 (U38883.009.0131)
- Usa Industrials Individual & Bulk O-Rings