Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring - 3.55mm Wide x 85mm ID, PK 5
Mfr # ZUSAH3.55X85
Zoro # G100437062
product price: $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH3.55X85
- Zoro # G100437062
- UPC # 193005206079
- Country of Origin China
- Category Individual & Bulk O-Rings
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Grade | Standard |
Type | O-Ring |
Temp. Range | -40 to 250 (F) |
Material | Buna-N |
Description
Buna-N O-Ring - 3.55mm Wide x 85mm ID - Pack of 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Grade 2 Cylindrical Lock, 50-Entry/Office, LC-Lever, C-Rose, Oil Rubbed Dark Bronze, 2-3/4 Inch (C550-D-LCC-613)
- SECURITRON Electromagnetic Lock, Face Mount (M62FGBD)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber Walnut (EB300-748)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Red)
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- USA INDUSTRIALS Buna-N O-Ring, Dash 209, PK100 (ZUSAH70209)
- USA INDUSTRIALS Viton O-Ring, Dash 258, PK2 (ZUSAV70258)
- USA INDUSTRIALS Buna-N O-Ring, Dash 461, PK2 (ZUSAH70461)
- USA INDUSTRIALS Buna-N O-Ring, Dash 022, PK100 (ZUSAH70022)
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A117X250)
- Usa Industrials Individual & Bulk O-Rings