Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring - 3.55mm Wide x 18mm ID, PK 25
Mfr # ZUSAH3.55X18
Zoro # G000438275
product price: $6.59
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH3.55X18
- Zoro # G000438275
- UPC # 193005206048
- Country of Origin China
- Category Individual & Bulk O-Rings
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40 to 250 (F) |
Type | O-Ring |
Material | Buna-N |
Description
Buna-N O-Ring - 3.55mm Wide x 18mm ID - Pack of 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Exit Trim, Satin Chrome, Left (LLP101026D41)
- DTC 10in Standard Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (45.96.10-D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 2 Narrow Hinge (N146-159)
- DELTANA Single Side Contemporary Pull Black 24" (SSP2410U19)
- USA INDUSTRIALS Viton O-Ring, Dash 145, PK5 (ZUSAV70145)
- USA INDUSTRIALS PTFE O-Ring - Dash 024, PK 10 (ZUSATFE024)
- USA INDUSTRIALS EPDM O-Ring - Dash 231, PK 10 (ZUSAE70231)
- USA INDUSTRIALS Buna-N O-Ring, Dash 134, PK100 (ZUSAH70134)
- USA INDUSTRIALS Silicone O-Ring, Dash 044, PK5 (ZUSAS70FDA044)
- USA INDUSTRIALS Silicone O-Ring, Dash 242, PK5 (ZUSAS70FDA242)
- USA INDUSTRIALS Buna-N O-Ring, Dash 155, PK50 (ZUSAH70155)
- Usa Industrials Individual & Bulk O-Rings