Shop All Plastic Sheets
Usa Industrials
Brown Garolite LE LE Garolite Sheet, - 1/4" Thick x 12" Wid 12 in L x 12 in W x 0.25 in Thick
Mfr # BULK-CS-GLE-44
Zoro # G2425588
Sold in multiples of 4 for $93.96
$93.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Garolite LE
- Material Garolite LE
- Plastic Thickness 0.25 in
- Plastic Width 12 in
- Plastic Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-44
- Zoro # G2425588
- UPC # 193005350260
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12 in |
Plastic Length | 12 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
LE Garolite Sheet,- 1/4 In. Thick x 12 In. Wid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0090 In (22305)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14742_24_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 6 Ft (2HHY5)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (10615_72_0)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/4" Thick (BULK-PS-PVC-334)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 1-1/4" Thick (BULK-PS-UHMWB-119)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 6" L x 6" W x 3/16" Thick (BULK-PS-PC-136)
- USA INDUSTRIALS PTFE Plastic Sheet 12" L x 12" W x 2" Thick (BULK-PS-PTFE-316)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/8" Thick (BULK-PS-PC-372)
- Usa Industrials Plastic Sheets