Shop All Round Spacers
Usa Industrials
Brass Unthreaded Round Spacers, 1 in Screw Size, Zinc Plated Brass, 1" Overall Lg, 1 in Inside Dia
Mfr # ZSPCR-518
Zoro # G301011665
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1 in
- Overall Length Tolerance +/-0.005 in
- Material Brass
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-518
- Zoro # G301011665
- UPC # 193005458713
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1 in |
Overall Length | 1" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 1 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. | 1 in |
Outside Dia. | 2 in |
Length | 1" |
Dimensional Standards | ASTM B16 |
Details
Item | Brass Unthreaded Round Spacers |
System of Measurement | Inch |
Material | Brass |
Finish | Zinc Plated |
Spacer Finish | Zinc-Plated |
Spacer Color | Silver |
Spacer Material | Brass |
Spacer Shape | Round |
Color | Silver |
Tensile Strength | 45,000 psi |
Spacer Type | Round |
Rockwell Hardness | B55 |
Description
Spacer, Spacer Type Round, For Screw Size 1 in, Overall Length 1 in, Inside Diameter 1 in, Outside Diameter 2 in, Retaining Rib Diameter Not Applicable, Material Brass, Finish Zinc Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Rockwell Hardness B55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK (50FA-256)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (09305)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 25 mm Lg (WS6S100250-001P1)
- ZORO SELECT Stationary Spring Anchor, 3/8"-16, 1-5/8 in L, 18-8 Stainless Steel Plain (Z20014SS)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #6 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-178)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-510)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-233)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #14 Inside Dia (501614RSA)
- Usa Industrials Round Spacers