Shop All Brass Pipe Fittings
Usa Industrials
Brass MNPT x FNPT, 3/8" x 1/4" Pipe Size
Mfr # ZUSA-PF-5007
Zoro # G7944341
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5007
- Zoro # G7944341
- UPC # 193005431013
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Hex Size | 55/64'' |
Details
Specific Fitting Shape | Reducing Hex Bushing |
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPT x FNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 2800 psi |
Description
Pipe Fitting - Brass - Instrumentation - Reducing Hex Bushing - 3/8" NPT Male x 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN V500A Vacuum Breaker Rb (V500A)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/4" Pipe Size (VS2224P-12)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10589-BN)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- USA INDUSTRIALS Brass FNPT, 1/4" Pipe Size (ZUSA-PF-4915)
- USA INDUSTRIALS Brass MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4977)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15540)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15546)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- Usa Industrials Fittings