Shop All Brass Pipe Fittings
Usa Industrials
Brass MNPT x FNPT, 3/4" x 3/8" Pipe Size
Mfr # ZUSA-PF-5012
Zoro # G7943879
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 3/8"
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5012
- Zoro # G7943879
- UPC # 193005431068
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Hex Size | 1-19/64'' |
Details
Specific Fitting Shape | Reducing Hex Bushing |
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPT x FNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Max. Pressure | 2200 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - Brass - Instrumentation - Reducing Hex Bushing - 3/4" NPT Male x 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Mini Copper Tubing Cutter (48-22-4258)
- SANI-LAV Swivel Hose Adapt, 3/4 In FGHT, SS (N19S)
- ANVIL 1-1/2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200074)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC3)
- USA INDUSTRIALS Brass MNPT, 3/8" Pipe Size (ZUSA-PF-5071)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15525)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15530)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, BSPT (ZUSA-PF-10266)
- Usa Industrials Fittings