Shop All Brass Pipe Fittings
Usa Industrials
Brass MNPT, 3/4" x 1/4" Pipe Size
Mfr # ZUSA-PF-4977
Zoro # G7835272
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/4"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4977
- Zoro # G7835272
- UPC # 193005430849
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Overall Pipe Length | 1-21/32" |
Hex Size | 1-1/16'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Max. Pressure | 3000 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - Brass - Instrumentation - Reducing Hex Nipple - 3/4" x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105002)
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD3122651)
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 1 in Tube Size, Brass, Brass (U142LF)
- PARKER Bite Ferrules, Zinc Stl, Comp, 5/8In (10 TU-S)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15525)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- USA INDUSTRIALS Brass FNPT x MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4996)
- USA INDUSTRIALS Brass FNPT, 1/4" Pipe Size (ZUSA-PF-4915)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15528)
- USA INDUSTRIALS Brass MNPT x FNPT, 3/4" x 3/8" Pipe Size (ZUSA-PF-5012)
- THRIFCO PLUMBING 1/2 X 6 1/2 Brass Nipple (5320024)
- Usa Industrials Fittings