Shop All Brass Pipe Fittings
Usa Industrials
Brass MNPT, 3/4" x 1/2" Pipe Size
Mfr # ZUSA-PF-4978
Zoro # G7835333
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4978
- Zoro # G7835333
- UPC # 193005430856
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Overall Pipe Length | 1-27/32" |
Hex Size | 1-1/16'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Max. Pressure | 3000 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - Brass - Instrumentation - Reducing Hex Nipple - 3/4" x 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2 ft. TBE Black Pipe Sch 80 (90318)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- SUPERIOR TOOL Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In (6012)
- B&K 3/4 In. Threaded Schedule 80 PVC Union (164-104)
- USA INDUSTRIALS Brass FNPT, 1/4" Pipe Size (ZUSA-PF-4915)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- USA INDUSTRIALS Brass MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4977)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15525)
- ANDERSON METALS 3/4 in. FIP in. X 3/4 in. D MIP Brass 90 Degree Street Elbow (738116-12AH)
- Usa Industrials Brass Pipe Fittings