Shop All Brass Pipe Fittings
Usa Industrials
Brass MNPT, 1/2" x 1/8" Pipe Size
Mfr # ZUSA-PF-4974
Zoro # G7816713
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/8"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4974
- Zoro # G7816713
- UPC # 193005430818
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Overall Pipe Length | 1-15/32" |
Hex Size | 55/64'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Max. Pressure | 3200 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - Brass - Instrumentation - Reducing Hex Nipple - 1/2" x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Cap Gasket, Elastomer (1-043JKABNF)
- ARO Valve Kit, 61963-1 (61963-1)
- MEC Softnose POL x 1/4 in. MNPT Fill Adapter (ME390)
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- USA INDUSTRIALS Brass MNPT, 3/8" Pipe Size (ZUSA-PF-5071)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15540)
- USA INDUSTRIALS Brass FNPT x MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4996)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15545)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15531)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4993)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB809)
- Usa Industrials Fittings