Shop All Brass Pipe Fittings
Usa Industrials
Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size
Mfr # ZUSA-PF-4990
Zoro # G7836952
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4990
- Zoro # G7836952
- UPC # 193005430900
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Hex Size | 3/4'' |
Details
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 2800 psi |
Description
Pipe Fitting - Brass - Instrumentation - Reducing Adapter - 1/4" NPT Female x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 16" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5001706)
- KOHLER Purist Transfer Valve Trim (T14491-4-2MB)
- ZORO SELECT 1-1/2" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N112034)
- SMITH-COOPER 1" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385012230)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- USA INDUSTRIALS Pipe Fitting-Brass-Class 125-Square Head Plug (Solid)-1/4" NPT Male (ZUSA-PF-10575)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15541)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15540)
- USA INDUSTRIALS Brass FNPT, 1/4" Pipe Size (ZUSA-PF-4915)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYU3)
- Usa Industrials Fittings