Shop All Brass Pipe Fittings
Usa Industrials
Brass FNPT, 3/8" Pipe Size
Mfr # ZUSA-PF-4916
Zoro # G7824185
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4916
- Zoro # G7824185
- UPC # 193005430511
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Size | 55/64'' |
Details
Specific Fitting Shape | Hex Coupling |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 2200 psi |
Description
Pipe Fitting - Brass - Instrumentation - Hex Coupling - 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS HYDRANT BRASS 3/4X1/2"" (465-06QTLF)
- BK RESOURCES Replacement Wrist Blade Handles (BKF-WBH)
- MOEN Extension Kit (148479BN)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15531)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15528)
- USA INDUSTRIALS Brass MNPT, 3/8" Pipe Size (ZUSA-PF-5071)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15545)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15525)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 17)
- Usa Industrials Brass Pipe Fittings