Shop All Brass Pipe Fittings
Usa Industrials
Brass FNPT, 3/4" Pipe Size
Mfr # ZUSA-PF-5101
Zoro # G7822094
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Hex Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5101
- Zoro # G7822094
- UPC # 193005431433
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Hex Cap |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 1900 psi |
Description
Pipe Fitting - Brass - Instrumentation - Cap - 3/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" FNPT Polypropylene Electronic Ball Valve 2-Way (EV100FP)
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- LEGEND VALVE 3/4" IPS INSERT STIFFENER 2 PK (313-449)
- ANVIL 1-1/4 Black Malleable 90 Degree Elbow 150 PSI Lead Free (0810001412)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4993)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15525)
- USA INDUSTRIALS Brass MNPT, 3/8" Pipe Size (ZUSA-PF-5071)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- USA INDUSTRIALS Brass MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4974)
- THRIFCO PLUMBING 1/8 X 2 Inch Brass Nipple (5319062)
- Usa Industrials Brass Pipe Fittings