Shop All Composite Sheets
Usa Industrials
Black XX Garolite Sheet - 3/16" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GXXB-17
Zoro # G7921774
product price: $52.19
/ea
Sold in multiples of 2 for $104.38
$104.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Black
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXXB-17
- Zoro # G7921774
- UPC # 193005917227
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Black |
Impact Strength | 0.6 ft.-lbs./in. |
Friction Rating | Not Rated |
Tensile Strength | 15,000 psi |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Grade | Standard |
Impact Strength Rating | Poor |
Thickness Tolerance | (-0.01" - +0.01") |
Water Absorption | 0.0125 |
Temperature Range | 250 Degrees F |
Density | 0.049 lbs / cu. in. |
Thickness | 3/16" |
Water Absorption Rating | Poor |
Standards | UL 94 HB |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Description
Black XX Garolite Sheet - 3/16" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2017_48_0)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A (BULK-RS-NFR70-206)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- ZORO SELECT Sheet, GaroliteCE, 6"x6", 0.03125"T, Brw, Opq (BULK-CS-GCE-53)
- Usa Industrials Composite Sheets