Shop All Composite Sheets
Usa Industrials
Black XX Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GXXB-43
Zoro # G7920453
product price: $14.39
/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Black
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXXB-43
- Zoro # G7920453
- UPC # 193005917326
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Black |
Temperature Range | 250 Degrees F |
Tensile Strength | 15,000 psi |
Thickness | 3/16" |
Friction Rating | Not Rated |
Grade | Standard |
Standards | UL 94 HB |
Water Absorption Rating | Poor |
Impact Strength | 0.6 ft.-lbs./in. |
Clarity | Opaque |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Thickness Tolerance | (-0.01" - +0.01") |
Density | 0.049 lbs / cu. in. |
Tensile Strength Rating | Excellent |
Water Absorption | 0.0125 |
Description
Black XX Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-CS-GCE-301)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/8" Thick (BULK-PS-PC-87)
- E. JAMES Sheet Rubber, 1/2, 2" X 12" Neo Economy 60 (50060-1/2T)
- ZORO SELECT Carbon Steel Square Bar, 6' L, 1 1/2" W (18S1.5-72)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- ZORO SELECT PlstcSht, GarolitXX, 12"x12", 0.5"T, Blk, Opq (BULK-CS-GXXB-46)
- Usa Industrials Composite Sheets