Shop All Composite Sheets
Usa Industrials
Black XX Garolite Sheet - 1/4" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GXXB-57
Zoro # G7920900
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Black
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXXB-57
- Zoro # G7920900
- UPC # 193005917388
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Black |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Grade | Standard |
Thickness | 1/4" |
Tensile Strength | 15,000 psi |
Hardness | Rockwell M110 |
Temperature Range | 250 Degrees F |
Thickness Tolerance | (-0.0035" - +0.0035") |
Density | 0.049 lbs / cu. in. |
Clarity | Opaque |
Standards | UL 94 HB |
Water Absorption | 0.0125 |
Impact Strength | 0.6 ft.-lbs./in. |
Water Absorption Rating | Poor |
Tensile Strength Rating | Excellent |
Description
Black XX Garolite Sheet - 1/4" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- FILM GARD Film-Gard 28 Ft. x 100 Ft. Clear 6 Mil. Polyethylene Sheeting (626089)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/4 in Dia. (DCFD2R1.25-72)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- Usa Industrials Composite Sheets