Shop All Composite Sheets
Usa Industrials
Black XX Garolite Sheet - 1/2" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GXXB-202
Zoro # G7920033
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Black
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXXB-202
- Zoro # G7920033
- UPC # 193005917494
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Black |
Impact Strength | 0.6 ft.-lbs./in. |
Grade | Standard |
Density | 0.049 lbs / cu. in. |
Temperature Range | 250 Degrees F |
Tensile Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Thickness Tolerance | (-0.021" - +0.021") |
Tensile Strength | 15,000 psi |
Thickness | 1/2" |
Clarity | Opaque |
Hardness | Rockwell M110 |
Water Absorption | 0.0125 |
Standards | UL 94 HB |
Water Absorption Rating | Poor |
Description
Black XX Garolite Sheet - 1/2" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 in Dia. (DCFA2R1-36)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1082_36_0)
- RUBBER-CAL Buna-N Sheet - 60A - Smooth Finish - No Backing - 3/16 Thick x 12" Width x 24" Length - White (39-0065-187-012-024)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- Usa Industrials Composite Sheets