Shop All Composite Sheets
Usa Industrials
Black XX Garolite Sheet - 1/2" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GXXB-33
Zoro # G7919893
product price: $66.89
/ea
Sold in multiples of 2 for $133.78
$133.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Black
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXXB-33
- Zoro # G7919893
- UPC # 193005917296
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Black |
Tensile Strength | 15,000 psi |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Thickness Tolerance | (-0.021" - +0.021") |
Standards | UL 94 HB |
Grade | Standard |
Density | 0.049 lbs / cu. in. |
Thickness | 1/2" |
Water Absorption | 0.0125 |
Impact Strength Rating | Poor |
Hardness | Rockwell M110 |
Temperature Range | 250 Degrees F |
Impact Strength | 0.6 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Friction Rating | Not Rated |
Water Absorption Rating | Poor |
Description
Black XX Garolite Sheet - 1/2" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1086_36_0)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length (20-103)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 2-7/16" Overall Width, Style: Trim with a Side Flap (6B350B2X1/4C-25)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 4" Disc (2 Pack) (22-01-125)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- ZORO SELECT PlstcSht, GaroliteCE, 6"x6", 0.25"T, Brw, Opq (BULK-CS-GCE-57)
- Usa Industrials Composite Sheets