Shop All Composite Sheets
Usa Industrials
Black XX Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GXXB-2
Zoro # G7921555
product price: $40.49
/ea
Sold in multiples of 3 for $121.47
$121.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Black
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXXB-2
- Zoro # G7921555
- UPC # 193005917159
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Black |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Poor |
Water Absorption | 0.0125 |
Friction Coefficient | Not Rated |
Tensile Strength | 15,000 psi |
Density | 0.049 lbs / cu. in. |
Standards | UL 94 HB |
Thickness Tolerance | (-0.005" - +0.005") |
Impact Strength | 0.6 ft.-lbs./in. |
Hardness | Rockwell M110 |
Temperature Range | 250 Degrees F |
Friction Rating | Not Rated |
Clarity | Opaque |
Water Absorption Rating | Poor |
Grade | Standard |
Thickness | 1/16" |
Description
Black XX Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PC-369)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMW-114)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.750" Thick (BULK-PS-PP-594)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1-1/2" Thick (BULK-PS-UHMW-428)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (BULK-PLF-33)
- Usa Industrials Composite Sheets