Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 24" L x 12" W x 3/4" Thick
Mfr # PS-UHMW-RCY-23
Zoro # G707031533
product price: $45.39
/ea
Sold in multiples of 2 for $90.78
$90.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/4"
- Plastic Width 12"
- Plastic Length 24"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # PS-UHMW-RCY-23
- Zoro # G707031533
- UPC # 193005233334
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Details
Item | UHMW Polyethylene Plastic Sheets & Bars |
Plastic Material | UHMW Polyethylene |
Plastic Thickness | 3/4" |
Color | Black |
Water Absorption | 0.001 |
Plastic Density | 0.033 lbs / cu. in. |
Tensile Strength | 4,300 psi |
Friction Coefficient | 0.14 |
Plastic Hardness | Rockwell M60 |
Standards | UL 94 HB |
Plastic Clarity | Opaque |
Impact Strength | No Break |
Tensile Strength Rating | Poor |
Grade | Recycled |
Impact Strength Rating | Excellent |
Friction Rating | Very Slippery |
Water Absorption Rating | Good |
Shape | Sheet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 36 in L, 21/64 in Dia. (13701_36_0)
- TRIM-LOK Lid Seal, Foam Double Bulb, 25 ft.L x 1.5"W x 0.5"H (X402BT-25)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx18 In L (O11818)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 2" Thick (BULK-PS-UHMWB-154)
- USA INDUSTRIALS PTFE Plastic Sheet 12" L x 12" W x 2" Thick (BULK-PS-PTFE-316)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/8" Thick (BULK-PS-UHMWB-53)
- USA INDUSTRIALS Polypropylene Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-PP-274)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-UHMW-4)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-PE-382)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 3/8" Thick (BULK-PS-PE-40)
- Usa Industrials Plastic Sheets