Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 1" Thick
Mfr # PS-UHMW-RCY-29
Zoro # G307033029
product price: $29.59
/ea
Sold in multiples of 3 for $88.77
$88.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 12"
- Plastic Length 12"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # PS-UHMW-RCY-29
- Zoro # G307033029
- UPC # 193005233396
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Details
Item | UHMW Polyethylene Plastic Sheets & Bars |
Plastic Material | UHMW Polyethylene |
Plastic Thickness | 1" |
Color | Black |
Impact Strength | No Break |
Friction Rating | Very Slippery |
Plastic Clarity | Opaque |
Plastic Hardness | Rockwell M60 |
Water Absorption Rating | Good |
Plastic Density | 0.033 lbs / cu. in. |
Standards | UL 94 HB |
Friction Coefficient | 0.14 |
Tensile Strength | 4,300 psi |
Grade | Recycled |
Shape | Sheet |
Tensile Strength Rating | Poor |
Water Absorption | 0.001 |
Impact Strength Rating | Excellent |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- ALOMA SS Shim, Type C, 0.100In, 300 Series, PK20 (C - 0.100)
- ZORO SELECT Air Hard Flat Stock, A2, 2In Wx18In L (A23428)
- ZORO SELECT Rubber Cord, Viton, 3/8 In Dia, 10 Ft (ZUSA-RC-36)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-UHMW-423)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1-1/2" Thick (BULK-PS-UHMWB-134)
- USA INDUSTRIALS White Acetal Copolymer Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-AC-411)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1" Thick (BULK-PS-CAC-121)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-78)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PVC-60)
- BERRY PLASTICS 626055 6 mil 16 x 100 ft. Film Polyethylene Sheeting - Clear (BE11893)
- Usa Industrials Plastic Sheets