Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick
Mfr # BULK-PS-UHMWB-42
Zoro # G7770181
product price: $47.25
/ea
Sold in multiples of 2 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/8"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-42
- Zoro # G7770181
- UPC # 193005906177
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 48" |
Width | 8" |
Description
Black UHMW Polyethylene Plastic Sheet - 3/8" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick (PS-UHMW-RCY-20)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2003-10)
- E. JAMES Sheet Rubber, 1/8, 12" x 12" Neo Economy 50 (50050-1/8A)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.350" Thick (1UNU5)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- USA INDUSTRIALS Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 24" L x 24" W x 1/8" Thick (BULK-PS-ACR-10)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-19)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 16" W x 3/4" Thick (BULK-PS-PE-435)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-542)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.030" Thick (BULK-PF-PC-73)
- Usa Industrials Plastic Sheets