Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/4" Thick
Mfr # BULK-PS-UHMWB-80
Zoro # G7771624
product price: $74.29
/ea
Sold in multiples of 2 for $148.58
$148.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/4"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-80
- Zoro # G7771624
- UPC # 193005906412
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width | 8" |
Width Tolerance | (-0.25" - +0.25") |
Length | 48" |
Description
Black UHMW Polyethylene Plastic Sheet - 3/4" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- USA INDUSTRIALS Polypropylene Plastic Sheet 12" L x 12" W x 1-1/2" Thick (BULK-PS-PP-310)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004107)
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 304/304L (4387)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1-1/2" Thick (BULK-PS-UHMW-428)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 24" L x 24" W x 1/16" Thick (BULK-PS-ACB-944)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-2)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 24" W x 1/16" Thick (BULK-PS-PTFE-716)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 48" L x 12" W x 1" Thick (BULK-PS-NYL-409)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 24" L x 6" W x 1/8" Thick (BULK-PS-CAC-539)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.002" Thick (G15-2F-12X50)
- Usa Industrials Plastic Sheets