Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1-1/2" Thick
Mfr # BULK-PS-UHMWB-137
Zoro # G7770172
original price:
$190.52
12% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1-1/2"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-137
- Zoro # G7770172
- UPC # 193005906863
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Length | 48" |
Width | 8" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Description
Black UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- REMINGTON INDUSTRIES 5/8" X 1-1/2" Aluminum Flat Bar, 6061, 36" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X1.5FLT6061T6511-36)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/2" Dia. (6MDR8)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A (BULK-RS-NFR70-206)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-6)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PP-21)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-80)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 12" W x 1/4" Thick (PS-UHMW-RCY-3)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 3/4" Thick (BULK-PS-UHMW-383)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/4" Thick (BULK-PS-PVC-334)
- FILM-GARD FILM POLY BLK4MIL 16X100 (625941)
- Usa Industrials Plastic Sheets