Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene Plastic Sheet 48" L x 32" W x 1/8" Thick
Mfr # BULK-PS-UHMWB-13
Zoro # G7770373
product price: $58.99
/ea
Sold in multiples of 2 for $117.98
$117.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/8"
- Plastic Width 32"
- Plastic Length 48"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-13
- Zoro # G7770373
- UPC # 193005905972
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 32" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Width | 32" |
Description
Black UHMW Polyethylene Plastic Sheet - 1/8" Thick x 32" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 2 in W (18S2-6)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-25)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0120 In, 12 In (17426)
- ZORO SELECT SS Round Bar 440C, 24 in Overall L (18496_24_0)
- USA INDUSTRIALS Polypropylene Plastic Sheet 1 ft L x 1 ft W x 1 in Thick (BULK-PS-PP-9)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 24" L x 24" W x 3/16" Thick (BULK-PS-CAC-38)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 32" W x 3/16" Thick (BULK-PS-CAC-423)
- USA INDUSTRIALS Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 24" L x 12" W x 1/8" Thick (BULK-PS-NYL-1003)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 24" W x 1-1/2" Thick (BULK-PS-PP-356)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PE-310)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- Usa Industrials Plastic Sheets