Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 2" Thick
Mfr # BULK-PS-UHMWB-162
Zoro # G7773794
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 2"
- Plastic Width 16"
- Plastic Length 48"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-162
- Zoro # G7773794
- UPC # 193005907112
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 48" |
Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 16" |
Description
Black UHMW Polyethylene Plastic Sheet - 2" Thick x 16" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 3 Ft L (CUREC01230)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1001)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x48", 60A (BULK-RS-RCY60-40)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.500" Thick (PS-UHMW-RCY-19)
- USA INDUSTRIALS Beige ABS Sheet Stock 36" L x 12" W x 3/8" Thick (BULK-PS-ABS-207)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 72" L x 48" W x 1/8" Thick (BULK-PS-PVC-413)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMWB-42)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 2-1/2" Thick (BULK-PS-UHMW-512)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-UHMW-28)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- AMERILUX HDPE, BLACK (4334478)
- Usa Industrials Plastic Sheets